RIDGID camera head 6.0 mm with 4.0 m cable for micro CA-100 and CA-300
CAMHD-CBL-MICRO-D6,0MM-41500019
Art.-no. 1970927266
Register and access more than 75 000 products
Application
Camera head for micro CA-150™, micro CA-300™ and micro CA-330, micro Explorer and SeeSnake micro
Execution
- Camera head diameter 17 mm, cable length 0.9 m
Datasheets(X)
Brand | RIDGID |
EAN | 0095691370938 |
Manufacturer Part Number | 37093 |
Camera head diameter | 6 mm |
Cable length | 4 m |
Designation | Camera head dia. 6 mm, cable length 4 m |
Harmonized System Code | 85258900 |
Gross Weight | 0.506 kg |