RIDGID inspection camera CA25 17 mm camera head, 90 cm rigid cable
RIDGID-INSPEKTIONSKAMERA-CA25-41500025
Art.-no. 1970927269
Register and access more than 75 000 products
Application
For detailed visual inspections at short range.
Execution
- 2.4" colour LCD display with 480 x 234 pixel resolution
- Aluminium camera head with ultra-bright LED illumination
- Flexible camera cable waterproof to 3 m
Advantage
- Live images transmitted to external device via video output
- Digital 180° screen rotation for upright image display
Delivery
micro CA-25™, camera head 17 mm with 0.9 m, RCA/cinch cable, attachable tools: mirror, hook and magnet, 4x 1.5 V AA batteries, transport case
Datasheets(X)
Brand | RIDGID |
EAN | 0095691400437 |
Manufacturer Part Number | 40043 |
Model | micro CA-25 |
Camera head diameter | 17 mm |
Cable length | 0.9 m |
Display resolution | 480 x 234 pix |
Screen size | 2.4 in |
Image rotation | 360° (2 x 180°) |
Field of vision | 72 Degree |
External memory on SD card | Up to 32 GB |
Number of LEDs | 4 PCS |
Camera cable, extending | No |
Speech recording | No |
Image, video and audio recording | No |
Video output | PAL |
Number of rechargeable batteries/batteries | 4 PCS |
Battery designation | 1.5 V Mignon AA |
Harmonized System Code | 85258900 |
Gross Weight | 2.129 kg |