RIDGID semi-flexible endoscope SeeSnake micro CA-150 with camera head 17 mm
ENDOSCOPE-MICRO-CA150-D17-41500050
Art.-no. 1970927270
Register and access more than 75 000 products
Application
For detailed visual inspections in hard-to-reach spots.
Execution
- 3.5" colour LCD display with 320 x 240 pixel resolution
- aluminium camera head with ultra-bright LED illumination
- Flexible camera cable (waterproof camera head and cable)
- Internal memory of up to 20 images
Advantage
- Camera cable extendable up to 9 m using extensions
- live images transmitted to external device via video output
- Digital 4x 90° screen rotation for upright image display
Notes
Saved images cannot be read out
Datasheets(X)
Brand | RIDGID |
EAN | 0095691368485 |
Manufacturer Part Number | 36848 |
Model | micro CA-150 |
Camera head diameter | 17 mm |
Cable length | 0.9 m |
Display resolution | 320 x 240 pix |
Screen size | 3.5 in |
Image rotation | 360° (4 x 90°) |
Field of vision | 72 Degree |
Internal memory | No |
External memory on SD card | No |
Number of LEDs | 4 PCS |
Camera cable, extending | Yes |
Speech recording | No |
Image, video and audio recording | No |
Video output | PAL, NTSC |
Number of rechargeable batteries/batteries | 4 PCS |
Battery designation | 1.5 V Mignon AA |
Harmonized System Code | 85258900 |
Gross Weight | 2.396 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!