RÖHM 3-jaw lathe chuck ZG, 160 mm, with base plate
R?M-3-JAW-CLAMPING-CHUCK-ZG-160-MM-WITH
Art.-no. 1970937358
Register and access more than 75 000 products
Application
For use in drilling and milling machines.
Execution
- Cast body
- Clamped with socket wrench
- To achieve the requisite clamping force, the lathe chuck must be lubricated regularly.
- To achieve the requisite clamping force, the lathe chuck must be lubricated regularly.
- For spare jaws see no. 22389-22416 onwards.
Delivery
1x scroll chuck with 1x set of drilling jaws
1x set of turning jaws
Ref. no. 070 with reversible jaws
1x slotted spring pin
Datasheets(X)
![]() | |
Brand | RÖHM |
Manufacturer Part Number | R127857 |
Outer diameter (Außendurchmesser A) | 160 mm |
Max. clamping range diameter | 160 mm |
Base plate diameter (Grundplattendurchmesser A1) | 240 mm |
Clearance hole (Durchgangsbohrung E) | 42 mm |
Length (Länge N) | 14 mm |
Groove width (Nutbreite L) | 212 mm |
Height with jaws (Höhe mit Backen C) | 118 mm |
Base plate height (Grundplattenhöhe I) | 27 mm |
Harmonized System Code | 84662091 |
Gross Weight | 17.480 kg |
