Welcome to Würth Finland For trade customers only

RÖHM DURO-M 3-jaw lathe chuck 160 ST 5 ISO 702-3 55027 stud bolt/collar nut

RÖHM-DURO-M-3-BACKEN-DREHFUTTER-160-K-5

Art.-no. 1970937357

-
RÖHM DURO-M 3-jaw lathe chuck 160 ST 5 ISO 702-3 55027 stud bolt/collar nut

Art.-no. 1970937357

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

The Duro-M is a manually operated rotary lathe chuck with spiral ring and through hole. It is mainly used on conventional lathes for machining turned parts.

Execution

  • Chuck body (and all other components) made of steel
  • Centric clamping
  • High clamping force
  • High concentricity
  • Optimised for weight and mass inertia
  • Minimum interference contour
  • Three-jaw lathe chuck
  • The Duro-M is also available with double jaw guide as an option.

Advantage

  • Workpieces with different clamping diameters can be clamped very quickly and without repositioning the jaws.
  • Control edge
  • Use on conventionally clamping, horizontal and vertical lathes as well as milling machines, rotary tables and dividers.

Notes

Chucks with different diameters on request.

Delivery

1x scroll lathe chuck, three jaws with drilling jaws and turning jaws.
1x chuck key.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

RÖHM

EAN

4019208525068

Manufacturer Part Number

185504

Size

160

Outer diameter

160 mm

Number of jaws

3 PCS

Taper shank size

5

Pitch circle diameter (Lochkreisdurchmesser F)

104.8 mm

Max. taper diameter (Kegeldurchmesser max. B)

82.5 mm

Clearance hole (Durchgangsbohrung P)

42 mm

Chuck height (without jaws) (D)

66 mm

Length 3 (H)

61 mm

Tension force

47 kN

Max. rotation speed

4600

Max. torque

110 Nm

Weight

9.464 kg

DIN

55027

ISO

702-3

Harmonized System Code

84662091

Gross Weight

9.464 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information