RÖHM DURO-M BL block jaws 200 mm 4 jaws
R�M BLOCK JAW BL 200 MM 4-JAWS
Art.-no. 1970934431
Register and access more than 75 000 products
Application
For clamping workpieces on jaw chucks.
Execution
- For screwing onto plain jaws.
- Material 16MnCr 5
- soft
- can be hardened
Advantage
- subsequent machining possible as well as adaptation of shape to workpieces
- High precision by unscrewing the jaws in the chuck
Notes
Grinding down in chuck necessary to achieve precise concentricity.
Jaw width: Dimensions not included in diagram.
Delivery
All sets feature 4 pieces.
Datasheets(X)
![]() | |
Brand | RÖHM |
EAN | 4019208034508 |
Manufacturer Part Number | 107603 |
For chuck diameter | 200 mm |
Design | Unhardened |
Jaws width (B) | 20 mm |
Jaws height (H) | 53.5 mm |
Jaws length (A) | 69 mm |
Harmonized System Code | 84662091 |
Gross Weight | 2.041 kg |
