RÖHM DURO-M reversible jaw DB, 160 mm, three jaws
R�M TURNING JAWS DB 160 MM 3-JAWS
Art.-no. 1970934420
Register and access more than 75 000 products
Application
For clamping workpieces on jaw chucks.
Execution
- stepped on the inside
- hardened
Notes
Grinding down in chuck necessary to achieve precise concentricity.
Delivery
All sets feature 3 pieces.
Datasheets(X)
![]() | |
Brand | RÖHM |
EAN | 4019208038865 |
Manufacturer Part Number | 110169 |
For chuck diameter | 160 mm |
Jaws width (B) | 18 mm |
Jaws height (H) | 47.5 mm |
Jaws length (A) | 61 mm |
Harmonized System Code | 84662091 |
Gross Weight | 0.766 kg |
