Welcome to Würth Finland For trade customers only

RÖHM drill chuck Extra RV, clamp width 1.5-13mm, thr. 1/2inch x 20 UNF-3B, metal

BRL-CHK-EXTRA-AY-SPNW1,5-14-21308015

Art.-no. 1970919322

-
RÖHM drill chuck Extra RV, clamp width 1.5-13mm, thr. 1/2inch x 20 UNF-3B, metal

Art.-no. 1970919322

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For holding cordless screwdrivers, cordless drills and mains drills; suitable for percussion drilling with multiple edges for assembling and dismantling.

Execution

  • Plastic clamping sleeve.
  • With keyless radial locking mechanism.
  • Ref. no. 21308015 metal clamping sleeve.

Advantage

  • No additional locking required when screwing and drilling, in particular when impact drilling.
  • Highly ergonomic and user-friendly, with start-up protection.
  • The plastic parts are marked according to material to facilitate recycling.

Delivery

1x 1.0-10 mm/3/8 in x 24 drill chuck.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

RÖHM

EAN

4019208176932

Manufacturer Part Number

1328310

Min./max. clamping width

1.5-13 mm

Connection thread

1/2 inch - 20 UNF 3B

Outer diameter

42.7 mm

Length, open

64.5 mm

Length closed

72.4 mm

Suitable for max. machine capacity

1500 W

Harmonized System Code

84661038

Gross Weight

0.315 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information