Welcome to Würth Finland For trade customers only

RÖHM machine vice 113 mm UZ

VICE-MA-113MM-UZ-28750110

Art.-no. 1970922138

-
RÖHM machine vice 113 mm UZ

Art.-no. 1970922138

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Particularly suitable for use on conventional machine tools.

Execution

  • Manual mechanical clamping system without power booster.
  • Centre clamping due to left-hand and right-hand spindle threads.
  • Made of special cast iron for a wide range of applications.
  • Can be used on graduated swivel plates.
  • Hardened clamping jaws.

Advantage

  • Extensive range of jaws.
  • Spindle covered in working area.
  • Low-profile design.
  • Lateral jaw guides for easy and accurate vice alignment.

Notes

For additional jaws, see no. 28882-28889. No. 28717 swivel plates available on request.

Delivery

1x UZ machine vice; including SGN standard jaws and hand crank

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

RÖHM

EAN

4019208001210

Manufacturer Part Number

R014523

Jaws width

113 mm

Clamping width

110 mm

Jaws height

31.6 mm

Jaws thickness

12 mm

Body length

344 mm

Body width

132 mm

Max. length

358 mm

Clamp in height

61 mm

Height

93.5 mm

Slot width

13 mm

Harmonized System Code

84662098

Gross Weight

12.900 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information