RÖHM precision vice 60 mm PL-G
R?M-PRECISION-VICE-60-MM-PL-G
Art.-no. 1970937386
Register and access more than 75 000 products
Application
For horizontal, vertical and lateral grinding and inspection tasks.
Execution
- Made of alloyed tool steel.
- Hardened and precision-ground.
- Perpendicularity tolerance 0.005 mm/100 mm (base area to fixed jaw clamping surfaces).
- Ref. no. 060-088, parallelism tolerance 0.002 mm/100 mm (base surface to upper guide plate).
- Horizontally and vertically ground vee block.
- Perpendicularity tolerance 0.005 mm/100 mm (base surface to fixed jaw clamping surfaces), ref. no. 110-150 parallelism tolerance 0.005 mm/100 mm (base surface to upper guide plate).
Delivery
1x PL-G grinding and control vice
Datasheets(X)
![]() | |
Brand | RÖHM |
EAN | 4019208208329 |
Manufacturer Part Number | R1111182 |
Model | PL-G 60 |
Prism countersunk horizontally and vertically | Yes |
Jaws width | 60 mm |
Jaws height | 25 mm |
Height 2 | 25 mm |
Height | 50 mm |
Clamping width | 55 mm |
Body length | 110 mm |
Length 2 | 25 mm |
Length 3 | 33 mm |
Harmonized System Code | 84662098 |
Gross Weight | 1.700 kg |
Grinding and control vice OP-G
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
