RÖHM self-centring taper synchronously running MK4, 60 degrees, 80 mm dia.
CENTCONE-CONCRT-MK4-60DGR-80MM-22176040
Art.-no. 1970919604
Register and access more than 75 000 products
Application
For holding hollow bodies and tubes for lathe machining.
Execution
- Body type: blunt taper.
- 60° taper angle.
- Self-centring taper and cone shank are fully hardened and precision-ground.
Advantage
- Maintenance-free owing to permanent lubrication.
Delivery
1x synchronous running self-centring taper MK 2.
Datasheets(X)
Brand | RÖHM |
EAN | 4019208067988 |
Manufacturer Part Number | R301558 |
Morse taper size | MK 4 |
Max. workpiece weight | 400 kg |
Concentricity tolerance | 0.008 mm |
Programming size (Programmiermaß A) | 78.5 mm |
Diameter of housing (Durchmesser Gehäuse D) | 80 mm |
Tip diameter (Spitzendurchmesser d) | 30 mm |
Taper length (Kegellänge E) | 64 mm |
Taper angle | 60 Degree |
Weight | 2 kg |
Harmonized System Code | 84662091 |
Gross Weight | 2.360 kg |