RTD Liquid Rocol
Rocol RTD liquid
ROCOL RTD LIQUID 400G
Register and access more than 75 000 products
Excellent cutting capacity
Flows into the cutting blade
Suitable for even the toughest cutting applications
Plastic squeezable bottle – easy application
Datasheets(X)
Contents | 452 ml |
Shelf life from production | 60 Month |
Density | 1.13 g/ml |
Chlorine-free | No |
Free from heavy metals | Yes |
Kinematic oil basis viscosity | 0 m²/s |