RTD Spray Rocol
Rocol RTD — spray
ROCOL RTD SPRAY 400ML
Register and access more than 75 000 products
Suitable for even the toughest cutting applications and particularly useful in hard to reach sites
Can be applied directly onto moving tools
Datasheets(X)
Contents | 400 ml |
Shelf life from production | 60 Month |
Density | 0.95 g/ml |
Chlorine-free | No |
Free from heavy metals | Yes |
Kinematic oil basis viscosity | 0 m²/s |