Welcome to Würth Finland For trade customers only

Radar kit 2 ACS cars

Radar kit 2 ACS cars
RADARSTGUNT-ACS-CARS-RADARKIT-2
WOW

Art.-no. W074211001
EAN 4061975685407

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For calibrating radar-based driver assistance systems
  • Required for the static adjustment of radar systems (e.g. Adaptive Cruise Control) that are available in the various vehicle models.

  • Radar sensors are checked and adjusted in three stages using the reflector plate and the WOW! diagnostics software.

  • Includes reflector plate with three-step suspension, holding device for distance lasers and distance lasers for precise distance measurement of the vehicle for the ACS cars tool
Notice

For functional diagnostics, WOW! WSD 300 diagnostic software is required (art no. W015 000 007).


We recommend the WOW! power package consisting of WSD 300 (art. no. W015 000 007) and WTI 350 (art. no. W015 000 350) — for full access to Power Repair and other WOW! software highlights.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Calibration and adjustment of radar-based driver assistance systems (e.g. Adaptive Cruise Control)

Instructions

Attach the radar kit 2 to the laser beam of the ACS cars tools and align the tool parallel to the front of the vehicle according to the adjustment specification from the diagnostics software. Remeasure the specified vehicle distance from the tool (vehicle-specific) and the position of the radar kit at the defined points. Perform the other calibration work steps using the menu guide in the diagnostics software.

Width

453 mm

Length

451 mm

Height

80 mm

Product weight (per item)

3750.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DIAGNSWARE-VEH-WSD300-SNOOPER-COMPL-VEH

WOW
For OBD and EOBD diagnostics on the vehicle
x 1 pcs

ACS-CARS-BASICPACKAGE-RIG

WOW
For calibrating driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CALIBBDR-ACS-CARS-TARGET-TFC1+TFC2

WOW
For static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-ACS-CARS-TARGET-TFC5+TFC6

WOW
For static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-ACS-TARGET-TFC7+TFC8

WOW
For static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-ACS-CARS-TARGET-TFC9+TFC10

WOW
For the static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-ACS-CARS-TARGET-TFC11+TFC12

WOW
For the static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-ACS-CARS-TARGET-TFC13+TFC14

WOW
For the static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)

WOW
For the static calibration of camera-based driver assistance systems
x 1 pcs

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards
x 1 pcs

CALIBBDR-ACS-CARS-TARGET-TFC3-GEN2+TFC4

For static calibration of camera-based driver assistance systems
x 1 pcs

CALIBBDR-F.CALIBTL-(TFC-22+13)

For the static calibration of camera-based driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information