Welcome to Würth Finland For trade customers only

Radiator thermostat DANFOSS RA 2977 23C

Thermostat head DANFOSS
THERMSTHD-DANFOSS-M22-L78MM-W55MM

Art.-no. 9501014895

EAN 5702420048161

-
Radiator thermostat DANFOSS RA 2977 23C

Art.-no. 9501014895

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • LVI number 4035252
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Scale

Temperature values

Colour

White

Connection thread (C)

M22

Setpoint range

5-23 °C

Length (A)

78 mm

Width (B)

55 mm

Max. sensor temperature

23 °C

Hysteresis

0.5 K

Effect of differential pressure

0.45 K

Effect of water temperature

0.75 K

Closing time

2 s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information