Rakete post support bracket
POSTHOLD-ROCKET-(HDG)-77X77-H750MM
Art.-no. 068105077
EAN 4099618306297
Register and access more than 75 000 products
- Long service life through additional hot-dip galvanisation
- For driving into soil
- Bracket material: steel
- Surface: completely hot-dip galvanised
- Application in utilisation classes 1, 2 and 3
Subject to technical changes!
Datasheets(X)
Diameter of screws/bolts may only be max. 1 mm smaller than the diameter of the hole.
Suitable fasteners
- Structural bolting assembly M8 or M10
- Wood screws D = 8 mm or D = 10 mm
![]() | |
Width of fork (A) | 77 mm |
Number of D 11 mm holes | 4 PCS |
Length | 750 mm |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Weight | 1.5 kg |
