Ratchet comb. wrench, flexible
Combi ratchet spanner, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS9
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/115341.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53284.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1230532.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
Register and access more than 75 000 products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
- Thin design for working in the tightest spots
Flexible ratchet head:
- 180° joint
- High flexibility in mounting or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.
Datasheets(X)
Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.
![]() | |
Width across flats (SW) | 9 mm |
Length (L) | 150 mm |
Thickness of jaw (a1) | 5.2 mm |
Ring thickness (a2) | 6.9 mm |
Width of jaws (outside) (b1) | 18.8 mm |
External diameter of ring (d) | 17.5 mm |
Max. torque (F max.) | 46 Nm |
Material | Tool steel |
Surface | Chrome plated |