Ratchet for 10 mm bits
Ratchet for 10 mm bits
RTCH-10MM-BITS
ZEBRA
Art.-no.
071412 100
EAN 4038898913672
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Head: 72 teeth,
- 5° angle of rotation
- Round, compact head
- Body: chrome-plated
- Slip-proof 2-component handle
Product information
Datasheets(X)
Ratchet diameter (D2) | 20 mm |
Length (L1) | 175 mm |
Ratchet head height (B1) | 19 mm |
Handle diameter (D1) | 26 mm |