Welcome to Würth Finland For trade customers only

Ratchet magazine screwdriver Wood/construction

Ratchet multi-bit screwdriver wood/cnstrctn.
SCRDRIV-HNDLHOP-RATCHET-WOOD/CONST-13PCS

Art.-no. 06136108

EAN 4062856383313

-
Ratchet magazine screwdriver Wood/construction

Art.-no. 06136108

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits

Everything close to hand for working


  • Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver

  • Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click

  • Quick selection of the correct bit with the Würth colour code

  • Includes 12 commonly used bits for woodworking and construction


Solid and durable


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the woodwork and construction sectors.

Material of handle

2-component plastic

Tip size

1/4 inch

Number of bits

12 PCS

Handle width (A3)

37.5 mm

Blade length (B)

85 mm

Handle length (D)

147 mm

including:
1 x

SCRDRIV-MULTIBIT-RATCHET-EMPTY

Description: Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
Quantity: 1 x
1 x

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x

BIT-PZ1-BLUE-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-PZ2-BLACK-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-PZ3-GREEN-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX30-RED-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-RW10-PINK-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information