Ratchet strap, one pcs With basic ratchet
Ratchet strap, one-piece ratchet, Basic
STRP-RTCH-1PCS-BASIC-25MM-2M
Register and access more than 75 000 products
- Robust and durable basic ratchet
Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
Datasheets(X)
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Design | One-piece |
Width (B) | 25 mm |
Length (L) | 2 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 700 daN |
Hand force with ratchet | 25 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |