Welcome to Würth Finland For trade customers only

Ratcheting pliers

Crimp. pliers for unins. Angled cable conn. Head
CRMPPLRS-(UNINSU-CLBCON)-(0,1-1,5SMM)

Art.-no. 0558133
EAN 4011231464970

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For uninsulated cable lugs
  • The toggle ratcheting system requires the operator to completely close the pliers before releasing them again

  • Constant, controlled pressure of the cable lug on the cable

  • Option to disengage the ratcheting mechanism of the pliers when tightening using a device situated between the handles
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Min./max. wire cross section

0.1-1.5 mm²

Length (L)

195 mm

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information