Rechargeable LED Hand Lamp Ergopower Boost
Cordless LED hand-held lamp Ergopower BOOST
LAMP-CORDL-EU-10W-IP65-ERGOPOWER BOOST
Art.-no. 0827940450
EAN 4058794742381
Register and access more than 75 000 products
Exclusive Wurth design
Two-component housing with good grip
IP65 protection against water and dust
High flexibility
One hook
Wrist strap
Main light 10W SMD LED, spot light 3W LED
Flashlight function
Spot light above the luminaire head
Spot light, main light, off
Switch mode
Additional boost mode for a luminous flux of 1,000 lumens
Luminaire head can be swiveled by 160°
Strong magnets
Two magnets on the back side and one on the bottom of the light
Battery charging status
Four indicator lights
Charging via USB- C
Short charging time, long light duration
The latest lithium-ion battery technology
Li-Ion battery: 3.7 V, 4,400 mAh, 16.28 Wh
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux | 1000 lm |
Luminous flux main light | 500 lm |
Luminous flux side light | 300 lm |
Colour temperature | 6000 K |
Luminous period | 2.5 h |
Luminous period of main light | 5 h |
Luminous period of secondary light | 8 h |
Charging time | 5 h |
Impact resistance | IK08 |
IP protection class | IP 65 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 4400 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. operating temperature | -10 to 40 °C |
Length x width x height | 275 x 56 x 38.5 mm |
Plug type | C |