Welcome to Würth Finland For trade customers only

Rechargeable LED hand-held lamp Ergopower TINY

Cordless LED hand-held lamp Ergopower TINY
LAMP-CORDL-(ERGOPOWER-TINY)

Art.-no. 0827950101

EAN 4099618379628

-
Rechargeable LED hand-held lamp Ergopower TINY

Art.-no. 0827950101

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Super compact and bendable LED hand lamp

Rechargeable LED hand-held lamp with USB-C connection



The light head is 180° bendable



Narrow light head – 12mm



Equipped with 3 LEDs – Spot, Front and Back


  • Spot light 50 lumen (3 hours)

  • Main light front 50 and 100 lumen (6 and 3 hours)

  • Main light back 100 lumen (3 hours)


With clip



With magnets on the back side and at the base of the lamp



LED indicator for the battery status



Scope of delivery:


Hand-held lamp, USB-A/USB-C charging cable

NoticeWith USB-C Cable only
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux main light

100 lm

Luminous flux side light

50 lm

Luminous period of main light

3 h

Luminous period of secondary light

3 h

Charging time

2.5 h

IP protection class

IP 20

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

350 mAh

Type of rechargeable battery/battery

Li-lon

Min./max. operating temperature

-10 to 40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information