Rechargeable LED work light Ergopower 20 W
Cordless LED work lamp Ergopower COB 20 W
LAMP-CORDL-LED-EU-20W
Art.-no. 0981508157
EAN 4058794665017
Register and access more than 75 000 products
Robust
Aluminium housing with rubber edge
Full capacity immediately available
COB LED light source
Two light modes
1,700 lm and 1,000 lm
Switch mode sequence
Full light – low light - off
Stand variably adjustable
Can be used with tripod
Stand with mounting holes (M8)
Delivered with AC/DC charger
Li-lon: 7.4 V, 57.72 Wh, 7,800 mAh
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux | 1700 lm |
Min./max. luminous flux | 1000 / 1700 lm |
Colour temperature | 5700 K |
Min./max. luminous period | 3-6 h |
Luminous period | 3 h |
Charging time | 4 h |
Impact resistance | IK09 |
IP protection class | IP 65 |
Nominal voltage | 8.4 V/DC |
Rechargeable battery/battery capacity | 7800 mAh |
Type of rechargeable battery/battery | Li-lon |
Min./max. charging voltage | 100-240 V/AC |
Power rating | 20 W |
Min./max. operating temperature | -10 to 40 °C |
Width x height x depth | 203 x 202 x 62 mm |
Number of LEDs | 1 PCS |
Material | Aluminium-plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!