Rechargeable-batt. LED torch Suprabeam Q3R/Q1mini
Rechargeable-batt. LED torch Suprabeam Q3R/Q1mini
TRCH-BTRY-LED-TORCH-SET-Q3R/Q1MINI
Art.-no. 9501019974
EAN 5704049912373
Register and access more than 75 000 products
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Charging time | 3.45 h |
IP protection class | IP X4 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2200 mAh |
Length x width x height | 14 x 4 x 18 cm |
Plug type | C |