Rechargeable battery Durofix B1212LA
Battery for Durofix 12 volt range
BTRYPCK-DUROFIX-F.(12V SERIES)
Art.-no. 9501017632
EAN 4716872184095
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Original battery for Durofix 12V battery-operated machines
Voltage: 12V
Capacity: 2Ah
Capacity: 2Ah
NoticeSuitable charger:
* CHARGER DC12EU07C15 FOR DUROFIX 12V Art no.: 9501014689
* CHARGER DC12EU07C15 FOR DUROFIX 12V Art no.: 9501014689
Product information
Datasheets(X)
Application areaSuitable for the following machines
* DUROFIX RW 1206
* DUROFIX RW 1216
* DUROFIX RI 12104
* DUROFIX RW 1206
* DUROFIX RW 1216
* DUROFIX RI 12104
Nominal voltage | 12 V |
Rechargeable battery/battery capacity | 2 Ah |
Product weight (per item) | 180.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |