Welcome to Würth Finland For trade customers only

Rechargeable battery LED torch Suprabeam Q3R USB-C

Rechargeable battery LED torch Suprabeam Q3R USB-C
TRCH-BTRY-LED-(SUPRABEAM Q3R USB-C)

Art.-no. 9501017768

EAN 5704049911857

-
Rechargeable battery LED torch Suprabeam Q3R USB-C

Art.-no. 9501017768

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rechargeable torch in a robust and compact design
  • The maximum light output is 1,100 lm. Continuous dimming from 600 to 6 lm with memory function

  • Rotating focus adjustment for a range from 15° to 70°

  • The Li-ion rechargeable battery features a USB charging port. With this intuitive charging solution, the rechargeable battery can be charged outside of the torch, while the torch can be used with a second rechargeable battery

  • IP68 degree of protection for particularly demanding work environments

  • The protective glass protects the lens from oils and cleaning agents
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

1100 lm

Min./max. luminous flux

6 / 1100 lm

Adjustable focus

Yes

Lighting range

200 m

Lighting range min./ max.

15 / 200 m

Luminous period

1.45 h

Charging time

4.55 h

IP protection class

IP 68

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V

Rechargeable battery/battery capacity

3000 mAh

Connection type

USB type C

Min./max. operating temperature

-20 to 50 °C

Length x width x height

122 x 26.5 x 122 mm

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-F.TRCH-SUPRABEAM-Q3RV24-3,6V-USB-C

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information