Rechargeable battery for Getac S410
Rechargeable battery for Getac S410
BATTERY-GETAC-S410
WABCOWÜRTH HARDWARE
Register and access more than 75 000 products
Datasheets(X)
Length | 138.4 mm |
Width | 72.3 mm |
Height | 20.1 mm |
Battery voltage | 10.8 V |
Rechargeable battery/battery capacity | 6900 mAh |
Type of rechargeable battery/battery | Li-lon |