Rechargeable battery for Suprabeam V3air head lamp
Recharg. battery for head lamp Suprabem V3 Air
BTRY-F.HDLAMP-V3AIR
Register and access more than 75 000 products
Spare battery for V3air LED head lamp
Datasheets(X)
Material | Plastic |
Width | 35.7 mm |
Length | 45.2 mm |
Product weight (per item) | 39 g |
Colour | Yellow |