Welcome to Würth Finland For trade customers only

Rechargeable torch Suprabeam Q2XR LED

Rechargeable-battery LED torch Suprabeam Q2XR
TRCH-BTRY-LED-(SUPRABEAM Q2XR)

Art.-no. 0827806236

EAN 5704049909151

-
Rechargeable torch Suprabeam Q2XR LED

Art.-no. 0827806236

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Small, light and very efficient LED torch
  • Light output 800 lumens

  • Continuously dimmable down

  • Charging via USB-C port

  • Frame anodized, hard aluminum

  • Adjusting the light beam by sliding the lighting part

  • The lamp also has a strobe feature

  • Delivery contents: lamp, battery, USB-C cable, user manual

2 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

800 lm

Charging time

160 min

IP protection class

IP X4

Type of rechargeable battery/battery

Lithium polymer

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

1100 mAh

Min./max. operating temperature

-20 to 50 °C

Charging temperature min./max.

-0 to 45 °C

Plug type

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lens unit Suprabeam for lamps

TRCHLENS-(F.TRCH-SUPRABEAM-Q2R)

Replaceable lens unit for Suprabeam lamps
x 1 pcs
Protective bag for pocket torch Suprabeam

BLBG-(F.TRCH-SUPRABEAM-Q2)

x 1 pcs
USB car charger, 2.4 A

USBCHRG-F.VEH-DUAL-2,4A

Car quick charger with 2 USB connections for charging USB devices
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information