Recoilless Live-line Mass hammer 790 g
Non-rebound soft-face hammer VDE
VOLTAGE DEAD BLOW HAMMER 790G
Art.-no. 0715720097
EAN 4053479952901
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeVDE-GS
AC 1000V
IEC 60900:2004
AC 1000V
IEC 60900:2004
Product information
Datasheets(X)
Hammer head insert diameter (Ø) | 35 mm |
Material | Chrome-vanadium steel |
Material of long handle | Plastic |
Length of handle | 250 mm |
Length | 300 mm |
Hammer weight | 790 g |