Recoilless hammer
Soft face Nuplaflex hammer, POWERDRIV
NUPLAFLEX-HAMMER 50MM 950 G
Art.-no. 0715720093
EAN 4053479952864
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Durable fibreglass Nupraflex shaft.
30% more striking force than a regular mass hammer.
30% more striking force than a regular mass hammer.
Product information
Datasheets(X)
Hammer head insert diameter (Ø) | 50 mm |
Material | Rubber |
Material of long handle | Fibre glass |
Length of handle | 300 mm |
Length | 350 mm |