Recycled PE tyre bag
Tyre bag
TYRBG-22IN-100PCS-70X50X120CM
Register and access more than 75 000 products
Made of 98 % PCR (recycled packaging waste)
- Each tyre bag carries the Blue Angel logo, a renowned eco-label
- It meets strict criteria and minimises environmental impact
Robust and translucent protective film
- The rolls are made of a resistant and stretchable protective film
- It is also transparent so that the inside remains visible
- At the same time, it is opaque enough to obscure any details
Practical cardboard core
- With a cardboard core diameter of 50 mm, handling is simple and efficient
Datasheets(X)
Length | 1200 mm |
Width | 700 mm |
Roll width | 720 mm |
Number of tear-offs | 100 PCS |
Material thickness | 35 µm |
Suitable for tyre size max. | 22 in |
Colour | White |
Product weight (per item) | 8980.000 g |