Reduced double connector, double row, WRC
Double connecting link reducer, duplex
DOUPLE OFFSET LINK WRC 16B-2
Register and access more than 75 000 products
Datasheets(X)
Link design | Douple offset link |
Pitch | 25.4 mm |
DIN | 8187 |
Breaking load ISO | 106 kN |
Roll diameter | 15.88 mm |
Stud diameter | 8.28 mm |
Length of pin | 69.3 mm |
Internal width | 17.02 mm |
Material | Steel |
Chain type | British standard |
Product weight (per item) | 240 g |
Design | Duplex |