Reducer M3 male thread M2 female thread, diameter 4 x L = 5 mm
MRSFIND-REDR-L5-35310310
Art.-no. 1970926447
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Execution
- Made from stainless steel
Product information
Datasheets(X)
EAN | 4039247899982 |
Length | 5 mm |
Outer diameter | 4 mm |
Bolt male thread, scanning insert | M3 |
Connection thread | M2 |
Harmonized System Code | 90319000 |
Gross Weight | 0.001 kg |