Welcome to Würth Finland For trade customers only

Reducer, polyamide Metric according to EN 60423

Reducer, metric PA6
REDUC-POLYAMIDE-(M20-M16)

Art.-no. 0967722016
EAN 4052712120275
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • To reduce a threaded or through hole to a smaller thread size

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M20 x 1.5

Connection thread (after reduction)

M16 x 1.5 mm

Thread length (metric thread)

8 mm

Width across flats

24 mm

Min./max. temperature conditions

-30 to 100 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information