Welcome to Würth Finland For trade customers only

Reducing adapter, male/JIC 37° male

Union double reducing nipple, male
NPL-JIC.-REDR-7/8IN-14-3/4IN-16-ET

Art.-no. 5974521008

EAN 4065233059665

-
Reducing adapter, male/JIC 37° male

Art.-no. 5974521008

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread diameter

7/8 in

Thread type

UNF

Thread diameter 2

3/4 in

Thread type 2

UNF

Material

Steel

Width across flats

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information