Welcome to Würth Finland For trade customers only

Reducing double nipple 2511

Double-end nipple, cylinder thread. male-male
CL-2511-M5-1/8.

Art.-no. 0699999188
EAN 4058794769463

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Straight G cylinder pipe thread on both sides

Low pressure for installation work, pneumatics for connections.


Pneumatic/other low-pressure e.g. liquid.



Material:


  • Polished, nickel-coated brass

Thread:


  • ISO 228 BSP cylinder thread
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Operating temperature: –40°C to +120°C


Max. pressure resistance 80 bar

InstructionsRequires thread sealing, e.g. PTFE tape

Connection thread

ET M5

Pneumatic connection

G 1/8 inch ET

Width across flats (SW)

13 mm

Length (L)

14.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information