Welcome to Würth Finland For trade customers only

Reduction M2 male thread M3 female thread 4 x L = 5 mm

MRSFIND-REDR-L5-35310300

Art.-no. 1970926446

-
Reduction M2 male thread M3 female thread 4 x L = 5 mm

Art.-no. 1970926446

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Made from stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247899975

Length

5 mm

Outer diameter

4 mm

Bolt male thread, scanning insert

M2

Connection thread

M3

Harmonized System Code

90319000

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information