Reel-in access control barrier tape
Barricade tape with wall dispenser cassette
BRCDTPE-RETRACTABLE
Register and access more than 75 000 products
Reel-in access control barrier tape in a wall cassette is an easy way of sealing off an area or a route.
Magnetic mounting
Tape length 4.6 m
Includes wall cassette and counterpart
Datasheets(X)
Material | 0 - not applicable |
Colour | Yellow-black |
Width | 50 mm |
Length | 4.6 m |