Welcome to Würth Finland For trade customers only

Release tool For quick-action couplings, double-sided

Release tool for hose connector
RLSETL-F-PIP-CON

Art.-no. 1952006817
EAN 4065746803182

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For releasing/opening quick-action couplings with double-click locking mechanism

Easy to use


  • The tool has two different length tool heads (fingers) for working in different spaces

  • In addition, a joint on the long end of the tool provides better access

  • The fingers are simply placed on the buttons on the couplings and are pushed together by hand
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area
  • For example for ARaymond fuel couplings

  • Can be used universally for quick-action fuel couplings on cars, vans, lorries etc.

Length

170 mm

Product weight (per item)

117.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information