Replacement special dial gauge 30 mm for depth measuring device no. 33 604
DPTHMRSDEVICE-AY-TI0-200-33605100
Art.-no. 1970926225
Register and access more than 75 000 products
Application
For use with depth gauge no. 33601.
Execution
- Anti-clockwise scale
Delivery
In a case
Datasheets(X)
Brand | HK |
EAN | 4039247216987 |
Manufacturer Part Number | 33605100 |
Min./max. length measuring range | 0-30 mm |
Scale value | 0.01 mm |
Measurement force | 1.4 N |
Outer diameter | 58 mm |
DIN | 878 |
Calibration Group | CE |
Harmonized System Code | 90178090 |
Gross Weight | 0.200 kg |