Welcome to Würth Finland For trade customers only

Revo KR clamp

Screw clamp Bessey REVO KR
REVO KR 1250 CLAMP

Art.-no. 0714662096

EAN 4008158032443

-
Revo KR clamp

Art.-no. 0714662096

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Clamping range with quick adjustment 0–1250 mm Compressive force 7000 N = 700 kg Clamping direction reversible without tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Overhang (L1)

95 mm

Profile width (B)

29 mm

Profile thickness (L2)

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information