Rhino™ 4200 labelling device
Labeling assortment for Labelmanager Rhino 4200
LBL-SORT-RHINO4200
Register and access more than 75 000 products
Computer-style keyboard;
fast and easy text input
Large backlit display;
easy to read in dim light
Patented keyboard shortcuts
for the creation and editing of wraparound and flag labels, Code 39 and Code 128 bar codes and fixed-length, general and module labels
Favourite keys can be used
for accessing the most common labels, symbols and terms
Preprogrammed library;
150 safety, electricity, audiovisual work and maintenance-related symbols and terms
Fixed rubber pads
protect the machine
Automatic saving and power off
1 Year Warranty
on issues of material and production
Datasheets(X)
Safety
- Cables
- Cameras
- Connection panels
Data communication
- Cables
- Boxes
- Connection panels
Electricity
- Cables
- Stock management
- Modules
- Connection panels
Maintenance
- Safety labels
- Stock management
- Cables
- Asset labelling
Number of rechargeable batteries/batteries | 1 PCS |
Product weight (per item) | 1194 g |