Welcome to Würth Finland For trade customers only

Ribbed rubber mat

Ribbed rubber mat
RBRMAT-WIDE-OIL-RES-1,8M

Art.-no. 5972205105

EAN 4046777613223

-
Ribbed rubber mat

Art.-no. 5972205105

-
Quantity
PU
x 18 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For covering floors. For protecting various areas, for covering freight spaces in vans and lorries.


Colour: Black


Rubber type: NR/SBR, (5972 205 105) NBR, oil resistant (S1800N)


Specific gravity: 1.45 g/cm³


Hardness: 60 Shore A


Top/bottom surface: Ribbed/fabric

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1.8 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information