Welcome to Würth Finland For trade customers only

Rim brush

Rim brush
BANDBRUSH

Art.-no. 0891350162
EAN 4046777732498
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With split, diagonally arranged bristles for effective cleaning
  • Diagonally arranged bristles can reach all areas

  • Split hair tips so that the brushes draw in lots of water

  • Cleaning that is gentle on paint thanks to split and therefore softened bristles
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For removing stubborn dirt on rims. The soft rim brush is especially gentle on aluminium, chrome and light-metal rims. The soft natural filaments reduce water splashes. The conical design ensures optimal results during rim cleaning.

Instructions

The diagonally arranged bristles mean all dirt spots on the rim can be reached for effective cleaning. The split bristle tips can absorb large amounts of water, while their soft material ensures that the paintwork is not damaged during cleaning.

Width

65 mm

Length

325 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information