Ring bolt DIN 580, hot-dip galvanised C15E steel with 3.1 certificate
Q/BLT-RG-DIN580-C15E-(HDG)-M24X36-3.1
Art.-no. 494882436
EAN 7319005315662
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Diameter of contact surface (d2) | 50 mm |
Outer diameter (d3) | 90 mm |
Internal diameter (d4) | 50 mm |
Height (h1) | 90 mm |
Length (l1) | 36 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Thread type | Metric thread |
Pitch | 3 mm |
