Welcome to Würth Finland For trade customers only

Ring holder R37

Retaining ring, R-37
HOLD-R-37-HALK-80MM

Art.-no. 0962831603

EAN 4053479979281

-
Ring holder R37

Art.-no. 0962831603

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Ring holder for a pegboard

  • Max load 10 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

80 mm

Depth

80 mm

Diameter

80 mm

Height

20 mm

Base plate width

40 mm

Base plate height

20 mm

Length

80 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TLBRD-ST-BLUE-950X1000MM

Wall-mounted perforated plates for building a tool wall
x 1 pcs

TLBRD-ST-BLUE-950X2000MM

Wall-mounted perforated plates for building a tool wall
x 1 pcs

TLBRD-ST-GREY-950X500MM

Wall-mounted perforated plates for building a tool wall
x 1 pcs

TLBRD-ST-GREY-950X1000MM

Wall-mounted perforated plates for building a tool wall
x 1 pcs

TLBRD-ST-GREY-950X2000MM

Wall-mounted perforated plates for building a tool wall
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information