Rivet nut
Countersunk head steel zinc plated open
RIVET NUT M8X16,5 STEEL COUNT.SUNK
Register and access more than 75 000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 14 mm |
Outer diameter (d2) | 10.9 mm |
Length (l1) | 16.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-3.8 mm |
Head type | Countersunk head |
Tensile fracture load | 24200 N |
Max. tightening torque | 24 Nm |