Welcome to Würth Finland For trade customers only

Rivet nut pliers XTN 20

Blind rivet gun, pneumatic, XTN20
RIVGUN-PN-XTN20-6BAR-(D3-10MM)

Art.-no. 0703937600

EAN 8714338266725

-
Rivet nut pliers XTN 20

Art.-no. 0703937600

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lightweight, powerful and easy-to-use hydro-pneumatic rivet nut pliers for M3-M10 rivet nuts. Also suitable for demanding professional use, for example on production lines



Two operating modes


  • Can be used in either pressure control or shock control mode

Excellent power / weight ratio 11kN / kg


Easy, tool-free traction control


Stroke length 3–7 mm, adjustable by 0.1 mm section


Durable, high-strength drawbars


  • Easy and fast drive shaft replacement without tools

Automatic setting of the rivet nut on the spindle


  • The rivet nut engages the spindle when the unit is pressed against the rivet nut

Fast installation cycle


  • The machine tightens the rivet nut and unscrews the spindle automatically

  • Tightening and removing takes less than 1.5 s


Notice

Technical specifications:


Rivet nut size:M3–M10


Operating pressure:5 to 7 bar


Traction 5 bar: 17.65 kN


Traction 6 bar: 21.1 kN


Traction length, adjustment range: 3–7 mm


Dimensions (height x length): 273 x 259 mm


Weight: 1.59 kg


Minimum hose inside Ø: 6.5 mm


Air connector: 1/4" female thread


Noise level: < 75 dB(A)


Vibration: < 2.5 m/s²



Scope of delivery:


Drawbars M4, M5, M6 and M8


Allen key 5 mm


Wrench 17/19 mm


Spanner 4 mm


User Guide

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

6 bar

Min./max. operating pressure

5-7 bar

Stroke length

7 mm

Length

259 mm

Width

95 mm

Height

273 mm

Min./max. rivet diameter

3-10 mm

Air consumption per impact

7.5 l

Hose connection thread

1/4 inch

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-THRMNDRL-ASMBYSET-NOZ-XTN20-M6

For rivet nut pliers XTN20
x 1 pcs

SP-THRMNDRL-ASMBYSET-NOZ-XTN20-M3

For rivet nut pliers XTN20
x 1 pcs

SP-THRMNDRL-ASMBYSET-NOZ-XTN20-M4

For rivet nut pliers XTN20
x 1 pcs

SP-THRMNDRL-ASMBYSET-NOZ-XTN20-M5

For rivet nut pliers XTN20
x 1 pcs

SP-THRMNDRL-ASMBYSET-NOZ-XTN20-M8

For rivet nut pliers XTN20
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SP-NOSETIP-M3-XTN20-0703937600

x 1 pcs

SP-NOSETIP-M4-XTN20-0703937600

x 1 pcs

SP-NOSETIP-M5-XTN20-0703937600

x 1 pcs

SP-NOSETIP-M6-XTN20-0703937600

x 1 pcs

SP-NOSETIP-M8-XTN20-0703937600

x 1 pcs

SP-NOSETIP-M10-XTN20-0703937600

x 1 pcs

SP-DRIVSHFT-M3-XTN20-0703937600

Spare parts for rivet nut pliers 0703 937 600



Product


  • 0709 010 03> M3

  • 0709 010 04> M4

  • 0709 010 05> M5

  • 0709 010 06> M6

  • 0709 010 08> M8

  • 0709 010 10> MX 10
x 1 pcs

SP-DRIVSHFT-M4-XTN20-0703937600

Spare parts for rivet nut pliers 0703 937 600



Product


  • 0709 010 03> M3

  • 0709 010 04> M4

  • 0709 010 05> M5

  • 0709 010 06> M6

  • 0709 010 08> M8

  • 0709 010 10> MX 10
x 1 pcs

SP-DRIVSHFT-M5-XTN20-0703937600

Spare parts for rivet nut pliers 0703 937 600



Product


  • 0709 010 03> M3

  • 0709 010 04> M4

  • 0709 010 05> M5

  • 0709 010 06> M6

  • 0709 010 08> M8

  • 0709 010 10> MX 10
x 1 pcs

SP-DRIVSHFT-M6-XTN20-0703937600

Spare parts for rivet nut pliers 0703 937 600



Product


  • 0709 010 03> M3

  • 0709 010 04> M4

  • 0709 010 05> M5

  • 0709 010 06> M6

  • 0709 010 08> M8

  • 0709 010 10> MX 10
x 1 pcs

SP-DRIVSHFT-M8-XTN20-0703937600

Spare parts for rivet nut pliers 0703 937 600



Product


  • 0709 010 03> M3

  • 0709 010 04> M4

  • 0709 010 05> M5

  • 0709 010 06> M6

  • 0709 010 08> M8

  • 0709 010 10> MX 10
x 1 pcs

SP-DRIVSHFT-M10-XTN20-0703937600

Spare parts for rivet nut pliers 0703 937 600



Product


  • 0709 010 03> M3

  • 0709 010 04> M4

  • 0709 010 05> M5

  • 0709 010 06> M6

  • 0709 010 08> M8

  • 0709 010 10> MX 10
x 1 pcs

SP-MANDREL-M3-XTN20-0703937600

x 1 pcs

SP-MANDREL-M3-XTN20-0703937600

x 1 pcs

SP-MANDREL-M3-XTN20-0703937600

x 1 pcs

SP-MANDREL-M3-XTN20-0703937600

x 1 pcs

SP-MANDREL-M3-XTN20-0703937600

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information